Shop All Honing Brushes
Flex-Hone Tool
GBD30032 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD30032
Zoro # G2624395
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD30032
- Zoro # G2624395
- UPC # 843469148155
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 3 |
Hone Length | 5 in |
Overall Length | 13.5 |
Bore dia. | 3" |
Abrasive Length | 5.00 |
Compatible Bore Diameter - Maximum | 3 in |
Stem Diameter | 0.31 in |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 1.13 |
Recommended RPM | 600 - 900 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 (60455047021)
- MERIT Quick Change Disc, 2In, Very Fine (08834166317)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67220)
- 3M 7447B - A VFN 6 x 9in BLK 60 PD, 60PK (7000027560)
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- FLEX-HONE TOOL GB33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB33432)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- FLEX-HONE TOOL GBD91240 FLEX-HONE, 9.500" (241mm) bore, 34" OAL, 40 Grit, Silicon Carbide (SC) (GBD91240)
- Flex-Hone Tool Honing Brushes