Shop All Honing Brushes
Flex-Hone Tool
GBD170060 FLEX-HONE, 17.000" (432mm) bore, 34" OAL, 60 Grit, Silicon Carbide (SC)
Mfr # GBD170060
Zoro # G1868918
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17
- Grit 60
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD170060
- Zoro # G1868918
- UPC # 843469147660
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 17 |
Overall Length | 34 |
Bore dia. | 17" |
Abrasive Length | 12.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Weight | 29.38 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,17 In. Bore,60 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728568)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- FLEX-HONE TOOL BC158LA FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC158LA)
- FLEX-HONE TOOL BC12M18 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC12M18)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- FLEX-HONE TOOL BC7818 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7818)
- Flex-Hone Tool Honing Brushes