Shop All Honing Brushes
Flex-Hone Tool
GBD1700240AO FLEX-HONE, 17.000" (432mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # GBD1700240AO
Zoro # G1868793
product price: $1,489.99
/ea
Free Shipping & Returns
$1,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1700240AO
- Zoro # G1868793
- UPC # 843469147585
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 17 |
Overall Length | 34 |
Bore dia. | 17" |
Abrasive Length | 12.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Weight | 29.38 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,17 In. Bore,240 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered, 1/4"x1/2"x1" (01V013)
- DEDECO SUNBURST 6'' X 1/2'' TC WHITE 120 GRIT (A/O) 1/UNIT (1879)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- FLEX-HONE TOOL BC7818 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7818)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- FLEX-HONE TOOL BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M170200CCBN)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- Flex-Hone Tool Honing Brushes