Shop All Honing Brushes
Flex-Hone Tool
GBD160032 FLEX-HONE, 16.000" (406mm) bore, 34" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD160032
Zoro # G1868699
product price: $1,693.99
/ea
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16
- Grit 320
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD160032
- Zoro # G1868699
- UPC # 843469147387
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 16 |
Overall Length | 34 |
Bore dia. | 16" |
Abrasive Length | 12.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Weight | 24.25 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,16 In. Bore,320 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC212400)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- Flex-Hone Tool Honing Brushes