Shop All Honing Brushes
Flex-Hone Tool
GBD1400120BC FLEX-HONE, 14.000" (356mm) bore, 34" OAL, 120 Grit, Boron Carbide (BC)
Mfr # GBD1400120BC
Zoro # G1868233
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14
- Grit 120
- Abrasive Material Boron Carbide
- Overall Length 34
- Bore dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1400120BC
- Zoro # G1868233
- UPC # 843469146908
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 14 |
Overall Length | 34 |
Bore dia. | 14" |
Abrasive Length | 10.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Boron Carbide |
Weight | 18.5 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,14 In. Bore,120 Grit BC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- FLEXOVIT RESIN CUPSTONES HIGH PERFORMANCE (N5250S)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- FLEX-HONE TOOL DBCK FLEX-HONE 5-Piece Kit in 180 Grit Silicon Carbide (DBCK)
- FLEX-HONE TOOL BC9M32 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC9M32)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- Flex-Hone Tool Honing Brushes