Shop All Honing Brushes
Flex-Hone Tool
GBD1400120AO FLEX-HONE, 14.000" (356mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # GBD1400120AO
Zoro # G1868008
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14
- Grit 120
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1400120AO
- Zoro # G1868008
- UPC # 843469146892
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 14 |
Overall Length | 34 |
Bore dia. | 14" |
Abrasive Length | 10.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Weight | 18.5 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,14 In. Bore,120 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIAC ABRASIVES Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15 (34332916)
- CGW ABRASIVES CGW Abrasives 48022 Resin Fibre Disc 5" DIA 36 Grit Aluminum Oxide (48022)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- 3M CUT-OFF WHEEL 3" X .04" X 3/8" 5/BX (3M33456)
- FLEX-HONE TOOL BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC55M240AO)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- FLEX-HONE TOOL BC64M32 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC64M32)
- FLEX-HONE TOOL GB312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB312600)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- Flex-Hone Tool Honing Brushes