Shop All Honing Brushes
Flex-Hone Tool
GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO)
Mfr # GBD1212320AO
Zoro # G1867868
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12.5
- Grit 320
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1212320AO
- Zoro # G1867868
- UPC # 843469146359
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 12.5 |
Overall Length | 34 |
Bore dia. | 12-1/2" |
Abrasive Length | 10.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Weight | 13.06 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,12-1/2 In. Bore,320 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Benchstone, 8 in L, 2 in W, 1 in Thick, CoarseFine, Silicone Carbide Abrasive (85455)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- NORTON ABRASIVES Dressing Stick, SC, Fine, 6x1x1 in., PK5 (61463610438)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- FLEX-HONE TOOL BC200400 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC200400)
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- Flex-Hone Tool Honing Brushes