Shop All Honing Brushes
Flex-Hone Tool
GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBD120012
Zoro # G1867229
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD120012
- Zoro # G1867229
- UPC # 843469145970
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 12 |
Overall Length | 34 |
Bore dia. | 12" |
Abrasive Length | 9.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Weight | 12.06 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,12 In. Bore,120 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 7/8 A/WA24R T-27 (DCRED45)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843604)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- Flex-Hone Tool Honing Brushes