Shop All Honing Brushes
Flex-Hone Tool
GBD1100180AO FLEX-HONE, 11.000" (279mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO)
Mfr # GBD1100180AO
Zoro # G1866991
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1100180AO
- Zoro # G1866991
- UPC # 843469145567
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 11 |
Overall Length | 34 |
Bore dia. | 11" |
Abrasive Length | 9.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Weight | 11.75 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,11 In. Bore,180 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- WEILER Flap Disc, Type 27, 7in. dia., 60 Grit (98815)
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- BRM CARBIDE FLEX HONE 1-7/8IN BRUSH (BC17818)
- Flex-Hone Tool Honing Brushes