Shop All Honing Brushes
Flex-Hone Tool
GBD100032 FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD100032
Zoro # G1866641
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10
- Grit 320
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD100032
- Zoro # G1866641
- UPC # 843469145116
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 10 |
Overall Length | 34 |
Bore dia. | 10" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Weight | 8.5 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,10 In. Bore,320 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- FLEX-HONE TOOL BC4M170200CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC4M170200CD)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- FLEX-HONE TOOL BC11M18 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11M18)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- Flex-Hone Tool Honing Brushes