Shop All Honing Brushes
Flex-Hone Tool
GBD10002500CD FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 2500 Mesh Grit, Diamond (CD)
Mfr # GBD10002500CD
Zoro # G1866538
product price: $5,001.99
/ea
Free Shipping & Returns
$5,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10
- Grit 2500 Mesh
- Abrasive Material Diamond
- Overall Length 34
- Weight 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD10002500CD
- Zoro # G1866538
- UPC # 843469145109
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 10 |
Overall Length | 34 |
Abrasive Length | 8.00 |
Details
Item | Cylinder Hone,10",2500C Mesh Diamond |
Grit | 2500 Mesh |
Abrasive Material | Diamond |
Weight | 8.5 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,10 In.,2500C Mesh Diamond
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, INOX Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24707)
- K-TOOL INTERNATIONAL Cut Off Wheel Arbor, 70013 (KTI70013)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- NORTON 2 in W, 50 in L, Brown (66261126293)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- FLEX-HONE TOOL BC7818 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7818)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- FLEX-HONE TOOL GB31224 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31224)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- Flex-Hone Tool Honing Brushes