Shop All Honing Brushes
Flex-Hone Tool
GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO)
Mfr # GBD1000180AO
Zoro # G1866492
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD1000180AO
- Zoro # G1866492
- UPC # 843469145024
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 10 |
Overall Length | 34 |
Bore dia. | 10" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Weight | 8.5 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,10 In. Bore,180 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Discs2 In. Surface Prep Type I (08834168277)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- FLEX-HONE TOOL BC21832 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21832)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL BC6M12 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC6M12)
- FLEX-HONE TOOL BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide (BCKD)
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- Flex-Hone Tool Honing Brushes