Shop All Honing Brushes
Flex-Hone Tool
GBD100018 FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # GBD100018
Zoro # G1866501
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD100018
- Zoro # G1866501
- UPC # 843469145017
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 10 |
Overall Length | 34 |
Bore dia. | 10" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 8.5 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,10 In. Bore,180 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010360594)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 SS Wire, 1/4" Shank WF/HD (82951)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL BC118120BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC118120BC)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- Flex-Hone Tool Honing Brushes