Shop All Honing Brushes
Flex-Hone Tool
GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # GB418LA
Zoro # G7994500
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.125
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Overall Length 13.5
- Weight 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # GB418LA
- Zoro # G7994500
- UPC # 843469144539
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.125 |
Overall Length | 13.5 |
Bore dia. | 4-1/8" |
Details
Item | Standard and Heavy Duty GB Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Weight | 1.31 |
Description
Flex Hone,4-1/8",105mm,1000/1200G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834164922)
- FLEX-HONE TOOL BC45M18 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC45M18)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- FLEX-HONE TOOL CHB14M18 FLEX-HONE, 0.551" (14mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB14M18)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- FLEX-HONE TOOL BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21424)
- Flex-Hone Tool Honing Brushes