Shop All Honing Brushes
Flex-Hone Tool
GB418600 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # GB418600
Zoro # G7994537
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 4 in
- Primary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # GB418600
- Zoro # G7994537
- UPC # 843469144409
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 4 in |
Compatible Bore Diameter - Maximum | 4 1/8 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 3 3/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
End Marking Color | Pink |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 4 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 600, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 3/4 in, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043716)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented (M-179398)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- FLEX-HONE TOOL GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO) (GB312600AO)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- Flex-Hone Tool Honing Brushes