Shop All Honing Brushes
Flex-Hone Tool
GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # GB41824
Zoro # G3316862
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.125
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GB41824
- Zoro # G3316862
- UPC # 843469144249
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.125 |
Overall Length | 13.5 |
Hone Length | 4 in |
Bore dia. | 4-1/8" |
Abrasive Length | 4.00 |
Compatible Bore Diameter - Maximum | 4 1/8 in |
Stem Diameter | 0.31 in |
Details
Item | Standard and Heavy Duty GB Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 1.31 |
Recommended RPM | 600 - 900 |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
The Flex-Hone GB41824 Flexible Cyl Hone has an abrasive surface that will make your bore smoother and finer. It is perfect for honing or deburring small to medium sized bores. The GB flex hone has a total length of 13 1/2". It is made from silicon carbide and has a 240 grit. The 4 in. long hone comes with a bore dia. of 4 1/8 in.. You can use this flexible cyl hone on either standard or heavy duty tools. If you're looking for a way to smooth out the inside of your small to medium sized bores, the Flex-Hone GB41824 Flexible Cyl Hone will do the job right.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- FLEX-HONE TOOL BC7M240AO FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC7M240AO)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- FLEX-HONE TOOL BC13812 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13812)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- Flex-Hone Tool Honing Brushes