Shop All Honing Brushes
Flex-Hone Tool
GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO)
Mfr # GB312600AO
Zoro # G7993365
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Aluminum Oxide
- Overall Length 13 1/2 in
- Abrasive Length 3 1/2 in
- Operating Speed - Maximum 900 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GB312600AO
- Zoro # G7993365
- UPC # 843469143136
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 3 1/2 in |
Compatible Bore Diameter - Maximum | 3 1/2 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 3 1/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Aluminum Oxide |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
End Marking Color | Pink |
Stem Marking Color | Black |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 3 1/2 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 600, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/4 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, Garnet, PK50 (66261101555)
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- FLEX-HONE TOOL BC4M170200CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC4M170200CD)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- Flex-Hone Tool Honing Brushes