Shop All Honing Brushes
Flex-Hone Tool
GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # GBD120018
Zoro # G1867280
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD120018
- Zoro # G1867280
- UPC # 843469146014
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 12 |
Overall Length | 34 |
Bore dia. | 12" |
Abrasive Length | 9.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 12.06 |
Recommended RPM | 125 - 200 |
Description
Cylinder Hone,12 In. Bore,180 Grit SC, Compatible Firearm Caliber Not Applicable, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P80G, AlO (66261131481)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- VSM VSM 6" Diameter PSA Sanding Disc, Zirconia, 240G, X-Weight, PK 10 (348881)
- FLEX-HONE TOOL BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC95M170200CD)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- FLEX-HONE TOOL BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC114400)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC12170200CD)
- Flex-Hone Tool Honing Brushes