Shop All Honing Brushes
Flex-Hone Tool
CHC14M18 FLEX-HONE, 0.551" (14mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC)
Mfr # CHC14M18
Zoro # G5516328
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.551
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # CHC14M18
- Zoro # G5516328
- UPC # 843469140333
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.551 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Details
Item | Ch-C 14Mm Large Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.1 |
Recommended RPM | 900 - 1000 |
Description
Ch-C 14Mm Large Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100023487)
- OSBORN Wire/Bristle Wheel Brush, 1", 0007576400 (0007576400)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft6 - GBD 15" thru 18" Heavy Duty Woodcore FLEX-HONE (SHAFT6)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- Flex-Hone Tool Honing Brushes