Shop All Honing Brushes
Flex-Hone Tool
CHC12M18 FLEX-HONE, 0.472" (12mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC)
Mfr # CHC12M18
Zoro # G5517046
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.472
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # CHC12M18
- Zoro # G5517046
- UPC # 843469140326
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.472 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Details
Item | Ch-C 12Mm Large Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0813 |
Recommended RPM | 1000 - 1200 |
Description
Ch-C 12Mm Large Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- NORTON ABRASIVES Fiber Disc, 5" dia., 36G, PK25 (66623357277)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx50)
- FLEX-HONE TOOL GBD31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD31424)
- FLEX-HONE TOOL GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO) (GB312600AO)
- FLEX-HONE TOOL GB33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB33432)
- FLEX-HONE TOOL BC6M2500CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC6M2500CD)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- Flex-Hone Tool Honing Brushes