Shop All Honing Brushes
Flex-Hone Tool
CHB95M18 FLEX-HONE, 0.374" (9.5mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)
Mfr # CHB95M18
Zoro # G5517457
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.374
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # CHB95M18
- Zoro # G5517457
- UPC # 843469140234
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.374 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Ch-B 9.5Mm Medium Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Description
Ch-B 9.5Mm Medium Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- ECONOLINE Left Glove -24X8 (412020L)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59028)
- FLEX-HONE TOOL GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD414400)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- Flex-Hone Tool Honing Brushes