Shop All Honing Brushes
Flex-Hone Tool
CHB5M18 FLEX-HONE for Chamfers, 0.197" (5mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)
Mfr # CHB5M18
Zoro # G5517061
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # CHB5M18
- Zoro # G5517061
- UPC # 843469140142
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Ch-B 5Mm Medium Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0375 |
Recommended RPM | 1000 - 1200 |
Description
Ch-B 5Mm Medium Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Sharpening Whestone, 9 Micron (W6EP)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 7D, TR (63642543240)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL GBD30024 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD30024)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- FLEX-HONE TOOL GB45812 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB45812)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- Flex-Hone Tool Honing Brushes