Shop All Honing Brushes
Flex-Hone Tool
CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)
Mfr # CHB11M18
Zoro # G5517420
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.433
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # CHB11M18
- Zoro # G5517420
- UPC # 843469139986
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.433 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Ch-B 11Mm Medium Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Description
Ch-B 11Mm Medium Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Sft (66253364340)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8in, 60G (61463624470)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- FLEX-HONE TOOL GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC) (GBDX220012)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- Flex-Hone Tool Honing Brushes