Shop All Honing Brushes
Flex-Hone Tool
CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC)
Mfr # CHB10M18
Zoro # G5517560
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.394
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # CHB10M18
- Zoro # G5517560
- UPC # 843469139962
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.394 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Ch-B 10Mm Medium Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0625 |
Recommended RPM | 1000 - 1200 |
Description
Ch-B 10Mm Medium Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- FLEX-HONE TOOL GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD414400)
- FLEX-HONE TOOL BC138240Z49 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC138240Z49)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- Flex-Hone Tool Honing Brushes