Shop All Honing Brushes
Flex-Hone Tool
BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide
Mfr # BCKD
Zoro # G5517186
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.75
- Abrasive Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BCKD
- Zoro # G5517186
- UPC # 843469133014
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 |
Abrasive Length | 3 |
Details
Item | Bc Kit D 180Sc Flex-Hone Tool |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.75 |
Description
Bc Kit D 180Sc Flex-Hone Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 60G, PK5 (66252942207)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (23101)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P220, 1/RL (23-584-220)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- FLEX-HONE TOOL GBD31412 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31412)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- Flex-Hone Tool Honing Brushes