Shop All Honing Brushes
Flex-Hone Tool
BCKC 3-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide
Mfr # BCKC
Zoro # G5516538
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.81
- Abrasive Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BCKC
- Zoro # G5516538
- UPC # 843469133007
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 |
Abrasive Length | 3 |
Details
Item | Bc Kit C 240Sc Flex-Hone Tool |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Weight | 0.81 |
Description
Bc Kit C 240Sc Flex-Hone Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843183)
- FLEX-HONE TOOL BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC14M800)
- FLEX-HONE TOOL GB41812 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB41812)
- FLEX-HONE TOOL 09246 FLEX-HONE for Firearms For a 5.56 NATO Rifle Chamber in 400 Grit Silicon Carbide (09246)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- Flex-Hone Tool Honing Brushes