Shop All Honing Brushes
Flex-Hone Tool
BC9M170200CD FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC9M170200CD
Zoro # G1494310
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.354
- Grit 170/200 Mesh
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC9M170200CD
- Zoro # G1494310
- UPC # 843469132567
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.354 |
Overall Length | 8 |
Hone Length | 2 in |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Minimum | 9 mm |
Compatible Bore Diameter - Maximum | 9 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 Mesh |
Abrasive Material | Diamond |
Grade | Coarse |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Stainless Steel |
End Marking Color | Silver |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 9 mm, End Marking Color Silver, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M Scotch-Brite 4500Rpm Exl Unitized 1/2in 6in 2A Med 1/2in Grinding Wheel (48011155)
- WEILER Single Spiral Brush, Power, 0.437"dia. (91185)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046111)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- FLEX-HONE TOOL BC200400BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC200400BC)
- FLEX-HONE TOOL GBD1100180AO FLEX-HONE, 11.000" (279mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1100180AO)
- FLEX-HONE TOOL BC18M24 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC18M24)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- Flex-Hone Tool Honing Brushes