Shop All Honing Brushes
Flex-Hone Tool
BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC95M400
Zoro # G9920401
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 2 in
- Compatible Bore Diameter - Minimum 9 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC95M400
- Zoro # G9920401
- UPC # 843469132307
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Minimum | 9 1/2 mm |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 3/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 9 1/2 mm, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .040 X 7/8 T1 Alpha Green (860004)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 320G, Brown (66261126268)
- YARD TUFF ATV Disc (ATV-DH)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- FLEX-HONE TOOL GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41432)
- FLEX-HONE TOOL GBD612400 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD612400)
- FLEX-HONE TOOL BC100LA FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC100LA)
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- Flex-Hone Tool Honing Brushes