Shop All Honing Brushes
Flex-Hone Tool
BC95M2500CCBN FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC95M2500CCBN
Zoro # G8745489
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.374
- Grit 2500 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC95M2500CCBN
- Zoro # G8745489
- UPC # 843469132239
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.374 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Bc 9.5Mm 2500C Mesh Cbn |
Grit | 2500 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0626 |
Recommended RPM | 1000 - 1200 |
Description
Bc 9.5Mm 2500C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842202)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- FLEX-HONE TOOL BC20024 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20024)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 240 Grit Zirconia Alumina #1525 Fine (RMFH240Z25)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- FLEX-HONE TOOL BC6M12 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC6M12)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- FLEX-HONE TOOL GBD60024 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD60024)
- Flex-Hone Tool Honing Brushes