Shop All Honing Brushes
Flex-Hone Tool
BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC95M170200CD
Zoro # G1381671
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 9.5mm
- Grit 170/200
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC95M170200CD
- Zoro # G1381671
- UPC # 843469132116
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9.5mm |
Overall Length | 8 in |
Hone Length | 2 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Minimum | 9 1/2 mm |
Compatible Bore Diameter - Maximum | 3/8 in |
Stem Diameter | 0.14 in |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 |
Abrasive Material | Diamond |
Grade | Coarse |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Red |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 9 1/2 mm, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 150 Grit (40306)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 240 Grit Zirconia Alumina #1525 Fine (RMFH240Z25)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL BC64M800CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M800CCBN)
- FLEX-HONE TOOL BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC14M800)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- Flex-Hone Tool Honing Brushes