Shop All Honing Brushes
Flex-Hone Tool
BC8M600 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # BC8M600
Zoro # G1381531
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8mm
- Grit 600
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC8M600
- Zoro # G1381531
- UPC # 843469131881
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8mm |
Overall Length | 8 in |
Hone Length | 2 in |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 8 mm |
Compatible Bore Diameter - Minimum | 8 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Pink |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 8 mm, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22419 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 4 in Dia (22419)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- METABO Wire Wheel 4" x 5/8-11" CRIMPED CUP BRUSH (655209000)
- FLEX-HONE TOOL BC4M32 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 320 Grit, Silicon Carbide (SC) (BC4M32)
- FLEX-HONE TOOL BC6M24 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC6M24)
- FLEX-HONE TOOL BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M170200CCBN)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- FLEX-HONE TOOL BC12M800 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC12M800)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- Flex-Hone Tool Honing Brushes