Shop All Honing Brushes
Flex-Hone Tool
BC8M400AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO)
Mfr # BC8M400AO
Zoro # G9920200
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 2 in
- Compatible Tool Type Brake Cylinder, Wheel Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC8M400AO
- Zoro # G9920200
- UPC # 843469131850
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Maximum | 8 mm |
Compatible Bore Diameter - Minimum | 8 mm |
Stem Diameter | 0.14 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Black |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 8 mm, End Marking Color Yellow, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072740295)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- ECONOLINE Siphon Feed Clear Hose (313221)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- FLEX-HONE TOOL GBD41412 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41412)
- FLEX-HONE TOOL GBD51232 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD51232)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- Flex-Hone Tool Honing Brushes