Shop All Honing Brushes
Flex-Hone Tool
BC8M320AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO)
Mfr # BC8M320AO
Zoro # G9920106
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.315
- Grit 320
- Abrasive Material Aluminum Oxide
- Overall Length 8
- Bore dia. 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC8M320AO
- Zoro # G9920106
- UPC # 843469131805
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.315 |
Overall Length | 8 |
Bore dia. | 8mm |
Abrasive Length | 2.00 |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 8 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- ECONOLINE Nozzle, Pressure Feed (416529)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843194)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- FLEX-HONE TOOL GBD41412 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41412)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- Flex-Hone Tool Honing Brushes