Shop All Honing Brushes
Flex-Hone Tool
BC7M800CCBN FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC7M800CCBN
Zoro # G8745166
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.276
- Grit 800 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0544
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC7M800CCBN
- Zoro # G8745166
- UPC # 843469131539
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.276 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Bc 7Mm 800C Mesh Cbn |
Grit | 800 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0544 |
Recommended RPM | 1000 - 1200 |
Description
Bc 7Mm 800C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231200)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Aluminum Oxide, Brown (17997)
- 3M Cloth Band, 1 in. (7100138165)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- FLEX-HONE TOOL BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC114400)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- Flex-Hone Tool Honing Brushes