Shop All Honing Brushes
Flex-Hone Tool
BC7M320BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC)
Mfr # BC7M320BC
Zoro # G9919747
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.276
- Grit 320
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC7M320BC
- Zoro # G9919747
- UPC # 843469131355
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.276 |
Overall Length | 8 |
Bore dia. | 7mm |
Abrasive Length | 2.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,7mm,0.276 In.,320 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Mounted Flapwheels (11117)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40413L)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC17824 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC17824)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 180SC Grit (34137)
- Flex-Hone Tool Honing Brushes