Shop All Honing Brushes
Flex-Hone Tool
BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC)
Mfr # BC7M120BC
Zoro # G9919710
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.276
- Grit 120
- Abrasive Material Boron Carbide
- Overall Length 8
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC7M120BC
- Zoro # G9919710
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.276 |
Overall Length | 8 |
Abrasive Length | 2.00 |
Details
Item | Flex-Hone,7mm,0.276",120 Grit Boron |
Grit | 120 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,7mm,0.276 In.,120 Grit Boron, Compatible Firearm Caliber Not Applicable, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Very Fine, Brown (66261134302)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- FLEX-HONE TOOL GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41432)
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL GB31224 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31224)
- Flex-Hone Tool Honing Brushes