Shop All Honing Brushes
Flex-Hone Tool
BC78800CD FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC78800CD
Zoro # G800443127
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Grit 800
- Abrasive Material Diamond
- Grade Medium
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC78800CD
- Zoro # G800443127
- UPC # 843469131065
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 7/8 in |
Overall Length | 8 in |
Hone Length | 3 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 7/8 in |
Compatible Bore Diameter - Minimum | 7/8 in |
Stem Diameter | 0.23 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Diamond |
Grade | Medium |
End Marking Color | Yellow |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,000 RPM |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7/8 in, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole (00135)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- WEILER 3/8" Hand Tube Brush, .006" Stainless Steel Wire Fill, 2" Brush Length (21103)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 20-30 Mesh (PLU203025)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL BC58320AO FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC58320AO)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- FLEX-HONE TOOL FLEX-HONE Shaft3 - With 1/2" Nipple, Fits GBDH 8"-GBD 10" Heavy Duty Woodcore FLEX-HONE (SHAFT3W12NPT)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M170200CCBN)
- Flex-Hone Tool Honing Brushes