Shop All Honing Brushes
Flex-Hone Tool
BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC6M800CD
Zoro # G1382548
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6mm
- Grit 800
- Abrasive Material Diamond
- Grade Medium
- Hone Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC6M800CD
- Zoro # G1382548
- UPC # 843469130556
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 6mm |
Hone Length | 1-1/2 in |
Overall Length | 8 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Minimum | 3 1/4 in |
Stem Diameter | 0.11 in |
Compatible Bore Diameter - Maximum | 6 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Diamond |
Grade | Medium |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/4 in, End Marking Color White, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- DIABLO MASONRY CUTOFF DISC 4"" (DBD040125701C)
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 180G, J-Weight, PK 10 (332545)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- FLEX-HONE TOOL BC11218 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11218)
- FLEX-HONE TOOL GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41218)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- Flex-Hone Tool Honing Brushes