Shop All Honing Brushes
Flex-Hone Tool
BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # BC6M800
Zoro # G9919108
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 1 1/2 in
- Compatible Bore Diameter - Maximum 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC6M800
- Zoro # G9919108
- UPC # 843469130518
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Maximum | 6 mm |
Compatible Bore Diameter - Minimum | 6 mm |
Stem Diameter | 0.11 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Blue |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 mm, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Spindle Sanding Sleeves, PK10 (DCVDRMVGPS10G)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2501)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180334)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- FLEX-HONE TOOL BC34170200CCBN FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC34170200CCBN)
- FLEX-HONE TOOL BC4M170200CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC4M170200CD)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- Flex-Hone Tool Honing Brushes