Shop All Honing Brushes
Flex-Hone Tool
BC6M2500CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD)
Mfr # BC6M2500CD
Zoro # G900443164
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6mm
- Grit 2500
- Abrasive Material Diamond
- Grade Fine
- Hone Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC6M2500CD
- Zoro # G900443164
- UPC # 843469130358
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 6mm |
Hone Length | 1-1/2 in |
Overall Length | 8 in |
Abrasive Length | 1 1/2 in |
Stem Diameter | 0.11 in |
Compatible Bore Diameter - Maximum | 6 mm |
Compatible Bore Diameter - Minimum | 6 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 2500 |
Abrasive Material | Diamond |
Grade | Fine |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
End Marking Color | Blue |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- METABO Diamond Wheel 5" Universal Concrete Diamond Cup Wheel (628205000)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- FLEX-HONE TOOL GBD900240AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO) (GBD900240AO)
- FLEX-HONE TOOL GBD41212 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41212)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- Flex-Hone Tool Honing Brushes