Shop All Honing Brushes
Flex-Hone Tool
BC6M170200CCBN FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC6M170200CCBN
Zoro # G8744326
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.236
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0488
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC6M170200CCBN
- Zoro # G8744326
- UPC # 843469130228
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.236 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 6Mm 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0488 |
Recommended RPM | 1000 - 1200 |
Description
Bc 6Mm 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 4" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31270)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072773921)
- CENTURY DRILL & TOOL Flexible Backing Pad, 5 in. (77150)
- ARC ABRASIVES Abrasive Roll, 4-1/2" W x 150 ft. L, 60G (75185)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M2500CCBN)
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- Flex-Hone Tool Honing Brushes