Shop All Honing Brushes
Flex-Hone Tool
BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)
Mfr # BC64M800CD
Zoro # G000443118
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Grit 800
- Abrasive Material Diamond
- Grade Medium
- Hone Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M800CD
- Zoro # G000443118
- UPC # 843469130129
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1/4 in |
Hone Length | 1-1/2 in |
Overall Length | 8 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Minimum | 6 3/8 mm |
Stem Diameter | 0.11 in |
Compatible Bore Diameter - Maximum | 1/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Diamond |
Grade | Medium |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Yellow |
Stem Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 3/8 mm, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- DYNABRADE Non-Vacuum Disc Pad, 7-1/4" (50853)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- GOLDBLATT INDUSTRIES 6x3 20G Rubbing Brick (G06956)
- FLEX-HONE TOOL GBD100018 FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD100018)
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- FLEX-HONE TOOL GBD51224 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD51224)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- Flex-Hone Tool Honing Brushes