Shop All Honing Brushes
Flex-Hone Tool
BC64M32 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC64M32
Zoro # G2906906
original price:
$18.10
8% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.252
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M32
- Zoro # G2906906
- UPC # 843469129901
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.252 |
Overall Length | 8 |
Hone Length | 1 1/2 in |
Bore dia. | 1/4" |
Abrasive Length | 1.50 |
Compatible Bore Diameter - Maximum | 1/4 in |
Stem Diameter | 0.11 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- MIRKA Backup Pad 3" Grip (913G)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91083)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X36, 1/8" Nipple, 36" Overall Length (18X36)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- FLEX-HONE TOOL BC118800AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC118800AO)
- FLEX-HONE TOOL BC95M18 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC95M18)
- FLEX-HONE TOOL BC4M18 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC4M18)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- Flex-Hone Tool Honing Brushes