Shop All Honing Brushes
Flex-Hone Tool
BC64M240AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # BC64M240AO
Zoro # G9918688
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 1 1/2 in
- Compatible Bore Diameter - Minimum 6 3/8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M240AO
- Zoro # G9918688
- UPC # 843469129833
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 1 1/2 in |
Compatible Bore Diameter - Minimum | 6 3/8 mm |
Stem Diameter | 0.11 in |
Compatible Bore Diameter - Maximum | 1/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
End Marking Color | Blue |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 240, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 3/8 mm, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- DYNABRADE Belt, Medium, 1-1/2"X30" (79592)
- FLEX-HONE TOOL BC11M18 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11M18)
- FLEX-HONE TOOL BC95M18 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC95M18)
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- FLEX-HONE TOOL BC582500CCBN FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC582500CCBN)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- Flex-Hone Tool Honing Brushes