Shop All Honing Brushes
Flex-Hone Tool
BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # BC64M18
Zoro # G2581555
original price:
$13.15
10% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.252
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M18
- Zoro # G2581555
- UPC # 843469129765
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.252 |
Hone Length | 1 1/2 in |
Overall Length | 8 |
Bore dia. | 1/4" |
Abrasive Length | 1.50 |
Stem Diameter | 0.11 in |
Compatible Bore Diameter - Maximum | 1/4 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- 3M CUBITRON 5x7/8 36 grit Fiber Disc 25pk. (7000000392)
- AMERICAN HAWK INDUSTRIAL 5/32″ Air Jet used in Siphon Trigger 100 Gun (104)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FLEX-HONE TOOL GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GB418LA)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- Flex-Hone Tool Honing Brushes