Shop All Honing Brushes
Flex-Hone Tool
BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC5M2500CCBN
Zoro # G8744962
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 2500 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0424
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC5M2500CCBN
- Zoro # G8744962
- UPC # 843469129420
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 5Mm 2500C Mesh Cbn |
Grit | 2500 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0424 |
Recommended RPM | 1000 - 1200 |
Description
Bc 5Mm 2500C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N250 84 Series Tube Brush-For Thru Holes. .250" Dia., .008 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N250)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- WEILER 10" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3200)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL BC4M24 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC4M24)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- Flex-Hone Tool Honing Brushes