Shop All Honing Brushes
Flex-Hone Tool
BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # BC5M18
Zoro # G2888313
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC5M18
- Zoro # G2888313
- UPC # 843469129307
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Hone Length | 1 1/2 in |
Overall Length | 8 |
Bore dia. | 5mm |
Abrasive Length | 1.50 |
Compatible Bore Diameter - Maximum | 5 mm |
Stem Diameter | 0.08 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- Flex-Hone Tool Honing Brushes