Shop All Honing Brushes
Flex-Hone Tool
BC58400BC FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC)
Mfr # BC58400BC
Zoro # G9917979
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625
- Grit 400
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC58400BC
- Zoro # G9917979
- UPC # 843469129031
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.625 |
Overall Length | 8 |
Bore dia. | 5/8" |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 400 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,5/8",16mm,400 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- UNITED ABRASIVES/SAIT SAIT 09558 Carbon Steel Bench Wire Wheels 6" Dia x .014" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09558)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL BC20M24 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20M24)
- FLEX-HONE TOOL GBD1100180AO FLEX-HONE, 11.000" (279mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1100180AO)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- FLEX-HONE TOOL BC17832 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC17832)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- FLEX-HONE TOOL BC31624 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC31624)
- Flex-Hone Tool Honing Brushes