Shop All Honing Brushes
Flex-Hone Tool
BC582500CCBN FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC582500CCBN
Zoro # G8743319
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625
- Grit 2500 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC582500CCBN
- Zoro # G8743319
- UPC # 843469128935
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.625 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Details
Item | Bc 5/8" 2500C Mesh Cbn |
Grit | 2500 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Description
Bc 5/8 In. 2500C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66253370272)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- FLEX-HONE TOOL BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC20M600BC)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- FLEX-HONE TOOL BC17824 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC17824)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- FLEX-HONE TOOL BC10M80AO FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO) (BC10M80AO)
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- Flex-Hone Tool Honing Brushes