Shop All Honing Brushes
Flex-Hone Tool
BC58170200CD FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD)
Mfr # BC58170200CD
Zoro # G1381848
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Grit 170/200
- Abrasive Material Diamond
- Grade Coarse
- Hone Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # BC58170200CD
- Zoro # G1381848
- UPC # 843469128782
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5/8 in |
Hone Length | 2-1/2 in |
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Compatible Bore Diameter - Maximum | 5/8 in |
Compatible Bore Diameter - Minimum | 5/8 in |
Stem Diameter | 0.19 in |
Details
Item | Flexible Cylinder Hone |
Grit | 170/200 |
Abrasive Material | Diamond |
Grade | Coarse |
End Marking Color | Red |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Stem Marking Color | Yellow |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 170/200, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5/8 in, End Marking Color Red, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- VSM Abrasive Belt, 240 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 240 Grit, Very Fine, Aluminum Oxide (130216)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87466)
- FLEX-HONE TOOL BC58400BC FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC58400BC)
- FLEX-HONE TOOL BC12M24 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC12M24)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- Flex-Hone Tool Honing Brushes